References
Facom:293A.8
Rubix:1233338
EAN:3148511663431

Product details : FACOM 8MM NUMBER PUNCH SET 293A.8
293A - Set of 9 striking numerals
- Digit heights: 2 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Type 10x10 mm.
- Digit heights: 2 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Type 10x10 mm.
Technical specifications
Attributes
| Logistic Weight | 785 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x50x50 mm |
| Package weight | 785 g |
| Imprint size | 8 mm |
| Number of elements | 9 |
| Type of imprint | digit |
Show UNSPSC/ECL@SS
£ 57.72 excl. VAT
/ Each
£ 69.26 incl. VAT
- Delivery usually within ( 14 ) days
