PRYOR NUMBER PUNCH SET PP10060 1/4 INCH 6.0MM


Positive impression figures and letters - Numbers 0 - 9

References
pryor:PP10060
rubix:012835
brand logo
brand logo
Technical specifications
Imprint size6 mm
Type of imprintSet of figures
Number of elements10

Product details : PRYOR NUMBER PUNCH SET PP10060 1/4 INCH 6.0MM


For marking metals and other solid materials. Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Sets of letters and figures for hand use.
Produces sharp faced characters on anything from aluminium to stainless steel.

Technical specifications


Attributes
Imprint size6 mm
Type of imprintSet of figures
Number of elements10
Show UNSPSC/ECL@SS
£ 18.14 excl. VAT
/ Each
£ 21.77 incl. VAT
  • In stock: Next day delivery