ROEBUCK 3/4 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 2034NM SM-45-4154P
3/4'' composite impact wrench
See technical informationSee documentsReferences
Roebuck:8496698
Rubix:8496698
EAN:3660338468506


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Maximum torque | 2034 N.m |
| Weight | 3.44 kg |
Documents
Product details : ROEBUCK 3/4 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 2034NM SM-45-4154P
Twin hammer mechanism.
Composite structure allowing a great robustness of the tool while ensuring a suitable weight to the user.Progressive power by the trigger.Technical characteristics:Length (mm) 220Empty speed (rpm) 5000Maximum torque (Nm) 2034Average torque (Nm) 271 - 1627Weight (kg) 3.44Air consumption (l / min) 198
Composite structure allowing a great robustness of the tool while ensuring a suitable weight to the user.Progressive power by the trigger.Technical characteristics:Length (mm) 220Empty speed (rpm) 5000Maximum torque (Nm) 2034Average torque (Nm) 271 - 1627Weight (kg) 3.44Air consumption (l / min) 198
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Maximum torque | 2034 N.m |
| Weight | 3.44 kg |
| No-load speed | 5500 rpm |
| Air consumption | 198 l/min |
| Total length | 220 mm |
Show UNSPSC/ECL@SS
£ 416.77 excl. VAT
/ Each
£ 500.12 incl. VAT
- In stock: Next day delivery