Ingersoll Rand Impact Wrench
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1220 N.m |
Weight | 2.1 kg |
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1220 N.m |
Weight | 2.1 kg |
No-load speed | 8500 rpm |
Air consumption | 678 l/min |
Total length | 193 mm |
Sound level | 91.9 dB |
Usually arrives within 14 working days