References
Facom:NM.1000F2PB
Rubix:267A8371
EAN:3148519324228







Technical specifications
| Square drive adapter | 1 '' |
|---|---|
| Maximum torque | 4068 N.m |
| Weight | 10.3 kg |
Product details : FACOM NM.1000F2PB 1 INCH IMPACT WRENCH
Durable double-hammer mechanism.progressive trigger for better speed control.3-position speed regulator for tightening and loosening.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Maximum torque | 4068 N.m |
| Weight | 10.3 kg |
| No-load speed | 4500 rpm |
| Air consumption | 243 l/min |
| Total length | 300 mm |
| Sound level | 103.4 dB |
Show UNSPSC/ECL@SS
£ 1,470.05 excl. VAT
/ Each
£ 1,764.06 incl. VAT
- Delivery usually within ( 14 ) days