ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 24MM 15/16AF 12M24
3/4'' impact sockets
See technical informationSee documentsReferences
Roebuck:3964994
Rubix:244951
EAN:3660338393426
Documents
Product details : ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 24MM 15/16AF 12M24
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 24 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 16.31 excl. VAT
/ Each
£ 19.57 incl. VAT
- In stock: Next day delivery

