References
Gedore:D 19 L 13
Rubix:120A5665
Manufacturer :6140170
EAN:4010886614013

Product details : GEDORE 13MM1/2DRDPHEXSET D19L-13
Socket 1/2", long 13 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 13 mm |
| Length | 77 mm |
| Finishing | chromed |
| Weight | 101 g |
Show UNSPSC/ECL@SS
£ 18.84 excl. VAT
/ Each
£ 22.61 incl. VAT
- Delivery usually within ( 8 ) days
