References
Gedore:D 32 41
Rubix:80104833
Manufacturer :6273050
EAN:4010886627303

Product details : GEDORE D 32 41 41MM 3/4 SOCKET
Socket 3/4" 41 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 558 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 41 mm |
| Length | 62.5 mm |
| Finishing | chromed |
| Weight | 558 g |
Show UNSPSC/ECL@SS
£ 50.97 excl. VAT
/ Each
£ 61.16 incl. VAT
- Delivery usually within ( 8 ) days
