ROEBUCK 3/4 INCH SD IMPACT SOCKET 46MM 1 13/16AF
3/4'' impact sockets
See technical informationSee documentsReferences
Roebuck:6091094
Rubix:244960B
EAN:3660338393518
Documents
Product details : ROEBUCK 3/4 INCH SD IMPACT SOCKET 46MM 1 13/16AF
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 46 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 30.40 excl. VAT
/ Each
£ 36.48 incl. VAT
- In stock: Next day delivery

