Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 3/4AF 1/2DRIMPSOCKET K 19
GEDORE 3/4AF 1/2DRIMPSOCKET K 19
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 3/4AF
rubix:
114A7091
manufacturer :
6163970
ean:
4010886616390
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/4AF 1/2DRIMPSOCKET K 19
Impact socket 1/2" hex 3/4" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
115
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01530028 1/4 INCH DRIVE X 7/16 BI HEX SOCKET
STAHLWILLE 01640024 1/4 INCH DRIVE X 3/8 SOCKET DEEP BI-HEX
FACOM S.26H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 26MM
GEDORE 19 L 32 SOCKET 1/2 LONG HEXAGON MM
GEDORE 3/4W-1/2 DRIVESOCKET D 19 3/4W
ROEBUCK 880121 1/4IN DRIVE HEX SOCKET DEEP 9MM
FACOM SOCKET NK.19A
3/4DR x 1.1/4 BIHEX SOCKET
BAHCO K8901M-50 IMPACT SOCKET 3/4
BAHCO 6700SM-10 SOCKET 1/4
GEDORE 22MM3/4DRIMPSOCKET K 32 22
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 9/16 A/F
FACOM SOCKET NM.33A
"STAHLWILLE 01650018 9/32 DEEP HEX SOCKET 1/4"" DRIVE"
FACOM S.31 S BI-HEX SOCKET 1/2 INCH DRIVE 31MM