STAHLWILLE 01030009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX
40D series sockets
See technical informationSee documentsReferences
Stahlwille:01030009
Rubix:2018366
EAN:4018754000340



Documents
Product details : STAHLWILLE 01030009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX
40D 5mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x23 mm |
|---|---|
| Logistic Weight | 13 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12.8 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 13 g |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Usually arrives within 14 working days
