SPARTEX 868085 STEPLADDERS TRANSFORMABLE 2 SECTIONS NO STEPS : 2X8


3 and 2 section combination ladder

References
spartex:868085
rubix:386A7825
ean:3660338219504
868085
brand logo
Technical specifications
Number of levels8
Maximum working height4.62 m

Product details : SPARTEX 868085 STEPLADDERS TRANSFORMABLE 2 SECTIONS NO STEPS : 2X8


Aluminium ladders 2 sections 8 rungs, 2 sections 10 rungs and 3 sections 9 rungs: .
Versatility .
- 4 or 5 possible uses, including in auto stability .
- Integrated level offset .
Safety: .
- Incoming non-slipping shoes .
- High strength steel hinge .
- Cast aluminium locking system .
- Steel hanging tabs .
- Flared base for maximum stability .
- Anti-spacing straps .
- Supplied with usage instructions .
Resistor .
- Yellow epoxy steel joints, high corrosion resistance. .
- Extruded aluminium slide .
- Levels of 30x30mm .
2 YEARS WARRANTY EN 131 standard, Decree 96 333

Technical specifications


Attributes
Number of levels8
Maximum working height4.62 m
Show UNSPSC/ECL@SS
£ 217.70 excl. VAT
/ Each
£ 261.24 incl. VAT
  • Usually arrives within 14 working days