TBDAVIES 1303-206 6 TREAD KING KOMBO INDUSTRIAL

Extension Ladder

See technical informationSee documents

References

TB Davies:1303-206
Rubix:209A0257
brand logo

Technical specifications

Number of rungs2

Documents

Product details : TBDAVIES 1303-206 6 TREAD KING KOMBO INDUSTRIAL


Little Giant’s King Kombo™ Industrial is the world’s first and only 3-in-1 extension ladder, leaning ladder and stepladder combination, in one lightweight package. King Kombo™ was built for those who get stuff done! King Kombo ™, with ultra-heavy-duty feet, seriously aggressive tread for elite traction and durability for harsh industrial environments. King Kombo™ also brings a tough corner, pole, and stud gripping V-bar for the extension ladder position. This heavy-duty grip conforms to inside and outside corners and even offers protection for damageable leaning surfaces like paint, drywall, and stucco and round poles. Speed, power, and safety prepare to be faster and safer than ever on the job! Fitted with the patent-pending Ground Cue™, an audible and tactile signal to let you know you when you have reached the bottom step of the ladder.

Strengths

•Ultra-heavy-duty feet with aggressive tread for elite traction & fitted with Ground Cue™ on the bottom tread
Tough corner, pole and stud gripping V-bar for the extension ladder position
Heavy-duty grip conforms to inside and outside corners and even offers protection for damageable leaning surfaces such as paint, drywall and stucco
Patent-pending non-conductive Hi-Viz green fibreglass makes the ladder more noticeable
Wide-flared side offers superior side-tip stability
Straight side allows operators to access tight work spaces between stud gaps, ceiling trusses and attic access ports
This ladder brings speed, power and safety to any job with palm buttons for easy adjustment

Technical specifications


Attributes
Number of rungs2
£ 324.25 excl. VAT
/ Each
£ 389.10 incl. VAT
  • Usually arrives within 14 working days