TB DAVIES 1304-013 LITTLE GIANT 3 RUNG VELOCITY S2 MULTI-P LADDER
Little Giant VELOCITY SERIES 2.0
See technical informationReferences
TB Davies:1304-013
Rubix:238A5608
Product details : TB DAVIES 1304-013 LITTLE GIANT 3 RUNG VELOCITY S2 MULTI-P LADDER
When you have projects to do, you need a ladder that can do it all. The Little Giant® Velocity™ Series 2.0 is the perfect ladder to complete those tasks. From framing a house, to hanging drywall, the Velocity will help you finish your to-do list. Series 2.0 is the all-new Velocity Ladder, fitted with wider legs that are compliant to the latest Ladder Standards.
Strengths
- Easy to use – The Velocity is a lightweight, multi-position ladder with added features to make set up and take down simple. To adjust the height of the ladder, simply push in the Rock Lock™ adjusters and move the inner section to the height you need. When you need to move the ladder from place to place, tip the ladder on its wheels and roll it with the Tip & Glide™ wheels**.
- Multi-position Ladder – The Velocity is the ladder that helps you complete your tasks easily. Set up the ladder in different configurations that suit the project at hand, like A-frame, extension, staircase, 90-degree or trestle-and-plank* scaffolding. It’s fast and easy.
- Compatible with Tetra Ladder Systems
- Limited Lifetime
- 150kg Work Load Capacity
- EN131-4:2020 Professional
Technical specifications
Attributes
| Number of rungs | 3 |
|---|---|
| Maximum working height | 5.1 m |
Show UNSPSC/ECL@SS
£ 332.87 excl. VAT
/ Each
£ 399.44 incl. VAT
- Usually arrives within 14 working days

