Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Ladders
Convertible ladder
SPARTEX 868087 STEPLADDERS TRANSFORMABLE 3 SECTIONS NO STEPS : 3X9
SPARTEX 868087 STEPLADDERS TRANSFORMABLE 3 SECTIONS NO STEPS : 3X9
3 and 2 section combination ladder
References
spartex:
868087
rubix:
386A7827
ean:
3660338219528
Technical specifications
Number of levels
9
Maximum working height
6.87
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 868087 STEPLADDERS TRANSFORMABLE 3 SECTIONS NO STEPS : 3X9
Aluminium ladders 2 sections 8 rungs, 2 sections 10 rungs and 3 sections 9 rungs: .
Versatility .
- 4 or 5 possible uses, including in auto stability .
- Integrated level offset .
Safety: .
- Incoming non-slipping shoes .
- High strength steel hinge .
- Cast aluminium locking system .
- Steel hanging tabs .
- Flared base for maximum stability .
- Anti-spacing straps .
- Supplied with usage instructions .
Resistor .
- Yellow epoxy steel joints, high corrosion resistance. .
- Extruded aluminium slide .
- Levels of 30x30mm .
2 YEARS WARRANTY EN 131 standard, Decree 96 333
Technical specifications
Attributes
Number of levels
9
Maximum working height
6.87
m
Type
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
406.92
excl. VAT
/
Each
£
488.30
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TB DAVIES 12 TREAD PROBAT PLATFORM STEP LADDER
SPARTEX 868086 STEPLADDERS TRANSFORMABLE 2 SECTIONS NO STEPS : 2X10
TBDAVIES 1303-208 8 TREAD KING KOMBO INDUSTRIAL
TB DAVIES 5 TREAD PROBAT PLATFORM STEP LADDER
TB DAVIES 4 RUNG PROFESSIONAL ADJUSTABLE LADDER 1303-021
TB DAVIES 8 TREAD PROBAT PLATFORM STEP LADDER
TBDAVIES 1303-206 6 TREAD KING KOMBO INDUSTRIAL
SPARTEX 868085 STEPLADDERS TRANSFORMABLE 2 SECTIONS NO STEPS : 2X8
TB DAVIES 10 TREAD PROBAT PLATFORM STEP LADDER
TB DAVIES PAS250 2.0M PLATFORM PODOIUM STEP
TB DAVIES 1304-013 LITTLE GIANT 3 RUNG VELOCITY S2 MULTI-P LADDER
TB DAVIES 8 TREAD LIGHT DUTY PLATFORM STEP LADDER 1212-008
TB DAVIES LADDER TAG HOLDER 1400-050
SPARTEX GXF21Z TELESCOPIC LADDER
TUBESCA 5 TREAD SHERPAMATIC FIBREGLASS PODIUM STEP