References
TB Davies:1274-025
Rubix:2591404

Documents
Product details : TUBESCA 5 TREAD SHERPAMATIC FIBREGLASS PODIUM STEP
Constructed from non-conductive GRP Fibreglass, ideal for use around electricity, this large solid podium has a full height guardrail and is accessed through a gate which completely protects the operator from falls. The unit folds easily for transportation and is fitted with telescopic stabilisers for maximum stability.
Strengths
•Non-conductive fibreglass stiles to 30,000 volts (EN61478)
Fully enclosed guardrail provides 360-degree protection
Rung to rung telescopic height adjustment
Comfortable 80mm deep treads
Large anti-slip work platform 600x420 mm
Large integrated tool tray
Featuring tough spun-rung, Duraclimb technology for intensive use
Ideal for use on construction sites and facilities maintenance
Fully enclosed guardrail provides 360-degree protection
Rung to rung telescopic height adjustment
Comfortable 80mm deep treads
Large anti-slip work platform 600x420 mm
Large integrated tool tray
Featuring tough spun-rung, Duraclimb technology for intensive use
Ideal for use on construction sites and facilities maintenance
Technical specifications
Attributes
| Number of rungs | 5 |
|---|---|
| Type | podium step |
| Weight | 24.8 kg |
Show UNSPSC/ECL@SS
£ 1,869.18 excl. VAT
/ Each
£ 2,243.02 incl. VAT
- Usually arrives within 14 working days
