3 flute carbide end mill - standard series - weldon shank - aluminium
Diameter | 14 mm |
---|---|
Total length | 83 mm |
Length of cut | 26 mm |
Number of teeth | 3 |
Tail diameter | 14 mm |
Angle of helix | 45 ° |
Type of tail | weldon |
Machining material | non ferrous |
Centre cut | yes |
Usually arrives within 14 working days