Solid carbide miller GISS Cutline
Diameter | 12 mm |
---|---|
Length of cut | 25 mm |
Tail diameter | 12 mm |
Diameter | 12 mm |
---|---|
Length of cut | 25 mm |
Tail diameter | 12 mm |
Machining material | Steel, Stainless Steel, Cast Iron |
Type | General purpose carbide end mills |
In stock: Next day delivery