SANDVIK R2164210030AK19G1620 SOLID CA


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-10030-AK19G1620
rubix:1047524
manufacturer :5743532
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length100 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R2164210030AK19G1620 SOLID CA


Technical specifications


Attributes
Diameter10 mm
Total length100 mm
Length of cut19 mm
Number of teeth2
Tail diameter10 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 177.83 excl. VAT
/ Each
£ 213.40 incl. VAT
  • Usually arrives within 14 working days