Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182
DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182
Solid carbide miller Dormer
References
dormer:
P8213.0X3.0
rubix:
2578968
ean:
7320760688236
Technical specifications
Diameter
3
mm
Total length
14
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182
Technical specifications
Attributes
Diameter
3
mm
Total length
14
mm
Length of cut
38
mm
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-10HM350-10015P1730 SOLID CARBIDE HEADS 7611690
SANDVIK 316-16SM450-16040P1730 SOLID CARBIDE HEADS 7611767
SANDVIK R216.24-20050IBC38P1620 SC MILLING CM PLURA 2 5742912
DORMER P8173.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814172
SANDVIK 2P342-0600-CMBM2CM SC MILLING CM PLURA 2 8351750
DORMER S802HA12.0 DRILL 12.00 MM 5983362
SANDVIK R216.34-06040-BC13K1640 SC MILLING CM PLURA 2 5743226
SANDVIK RA216.24-2050AAK15P1620 SC MILLING CM PLURA 2 5739443
CUTLINE UK-OEMSC301 OEMSC301 1MM CARBIDE 3FL SLOT DRILL ALCRN
CUTLINE 893337 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 316-16BM210-16080G 1730 7611746
SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
CUTLINE 2FLUT CARBID END MILL LONG SER STR SHANK ALUMINIUM MM18 843473
WALTERPROT MC232.9.53W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092182
DORMER S2628.0XR1.0 6706936