3 Phase AC Motor
Power | 0.18 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Power | 0.18 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Material | aluminium |
Shaft Height | 63 mm |
Number of poles | 2 |
Efficiency class | ie2 |
Degree of protection (IP) | ip55 |
Mounting typ | b3 |
Shaft diameter | 11 mm |
Weight | 4.32 kg |
Colour | grey |
In stock: Next day delivery