ANSELL ALPHATEC 3000-111 COVERALL HOOD 111 SIZE M


3000-YE Cvrl Hood 111

References
ansell:YE30W-00111-03
rubix:80254752
manufacturer :YE30W-00111-03
ean:5013756004920
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
High visibilityYes
See all Specifications

Product details : ANSELL ALPHATEC 3000-111 COVERALL HOOD 111 SIZE M


Durable, comfortable multi-layer chemical barrier, Type 3/4/5 protection
Durable material providing an effective barrier against a range of inorganic chemicals and biological agents.

Strengths

  • Multi-layer barrier fabric provides effective protection against numerous chemicals
  • Designed to protect, typical innovative features include dual zip systems and double cuffs
  • Lightweight and durable
  • Highly visible bright yellow color for improved worker safety 
  • Anti-static, tested according to EN 1149-5 and AATCC 76

Applications

Transferring liquids and solids between vessels and tanks and process equipment|Unexpected leakages spills or other releases|Opening and draining pumps valves or lines|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Product inspection|Mixing or loading chemicals|Cleaning of plant and machines
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
ColourYellow
SizeM
High visibilityYes
Main materialOther
ESDNo
MaterialMulti-Layer Non-Woven Barrier Laminate Fabric
Show UNSPSC/ECL@SS
£ 21.03 excl. VAT
/ Each
£ 25.24 incl. VAT
  • Usually arrives within 14 working days