References
GPC Industries:LWB30Y
Rubix:210A9644

Product details : GPC LWB30Y 30L WHEELED BIN DARK GREY
Conforms to EN 840
Manufactured from either 30% recycled polyethylene (Blue, Green, Dark Grey or Red/Orange) or 100% virgin polyethylene (Yellow)
Mobile on 35mm (LWB30Y) & 50mm castors (LWB50Y)
LWB30Y unavailable in Yellow
Manufactured from either 30% recycled polyethylene (Blue, Green, Dark Grey or Red/Orange) or 100% virgin polyethylene (Yellow)
Mobile on 35mm (LWB30Y) & 50mm castors (LWB50Y)
LWB30Y unavailable in Yellow
Technical specifications
Attributes
| Capacity | 30 l |
|---|---|
| Colour | grey |
| Material | polyethylene |
| Height | 490 mm |
| Width | 255 mm |
Show UNSPSC/ECL@SS
£ 45.48 excl. VAT
/ Each
£ 54.58 incl. VAT
- Delivery usually within ( 4 ) days
