References
GPC Industries:PBSS020Z
Rubix:212A3479

Product details : GPC PBSS020Z 20LTR ST/ST PEDAL BIN
This range of Pedal Bins are designed to easily hold wastage up to 30L. This
unit is ideal for offices, warehouses, schools & factories. Avai lable with either a
White Body or a Stainless Steel Body, they come complete with a plastic liner.
unit is ideal for offices, warehouses, schools & factories. Avai lable with either a
White Body or a Stainless Steel Body, they come complete with a plastic liner.
Technical specifications
Attributes
| Capacity | 20 l |
|---|---|
| Colour | grey |
| Material | steel |
| Height | 445 mm |
| Width | 445 mm |
Show UNSPSC/ECL@SS
£ 70.72 excl. VAT
/ Each
£ 84.86 incl. VAT
- Delivery usually within ( 8 ) days
