References
GPC Industries:GCB400
Rubix:170A2989

Product details : GPC GRIT BINS 400KG GCB400
Fully welded construction with supporting sides & central sections
Non-slip steel floor to aid the safe loading & unloading of cylinders
Complete with retaining chain/strap
Models GCP01Z/2Z are suitable for transporting cylinders by pallets truck with width across forks of 680mm.
Model GCP03Z is suitable for transportation by fork lift only
N.B - A forklift will be needed to unload these units
Non-slip steel floor to aid the safe loading & unloading of cylinders
Complete with retaining chain/strap
Models GCP01Z/2Z are suitable for transporting cylinders by pallets truck with width across forks of 680mm.
Model GCP03Z is suitable for transportation by fork lift only
N.B - A forklift will be needed to unload these units
Technical specifications
Attributes
| Capacity | 400 l |
|---|---|
| Colour | yellow |
| Material | plastic |
| Height | 710 mm |
| Width | 750 mm |
Show UNSPSC/ECL@SS
£ 353.84 excl. VAT
/ Each
£ 424.61 incl. VAT
- Delivery usually within ( 4 ) days
