DURABLE 330110 15L ROUND METAL WASTE BIN SCRATCH RESISTANT GREY
DURABLE 330110 15L ROUND METAL WASTE BIN SCRATCH RESISTANT GREY
See technical informationReferences
Durable:330110
Rubix:417A5811
Manufacturer :330110

Product details : DURABLE 330110 15L ROUND METAL WASTE BIN SCRATCH RESISTANT GREY
• Ideal for everyday waste disposal at home or in the office
• Crafted from high-grade steel with a durable, scratch-resistant epoxy coating
• 15-litre capacity with compact dimensions: 315 mm (H) x 260 mm (Ø)
• 100% recyclable and made from 60% recycled content (ISO 14021 certified)
• Designed and manufactured in Germany with corrosion protection and strict quality control
• Crafted from high-grade steel with a durable, scratch-resistant epoxy coating
• 15-litre capacity with compact dimensions: 315 mm (H) x 260 mm (Ø)
• 100% recyclable and made from 60% recycled content (ISO 14021 certified)
• Designed and manufactured in Germany with corrosion protection and strict quality control
Technical specifications
Attributes
| Capacity | 15 l |
|---|---|
| Colour | grey |
| Material | metal |
| Shape | round |
| Height | 315 mm |
| Width | 260 mm |
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
- Delivery usually within ( 14 ) days
