MATO 3424008 18V 400G PULL OFF GREASE GUN BASIC
3424008 18V 400G PULL OFF GREASE GUN BASIC
See technical informationReferences
Mato:3424008
Rubix:404A9970
Manufacturer :3424008
Product details : MATO 3424008 18V 400G PULL OFF GREASE GUN BASIC
German Manufactured Grease gun specialist, coupled with BOSCH German Battery AMPShare Ecosystem. This version uses natively 400g Pull off cartridges and comes bare with no battery or charger
Applications
Electric Grease gun for easy lubrication using 400g Pull off Cartridges up to 700BAR
Technical specifications
Attributes
| Weight | 0.4 kg |
|---|
Show UNSPSC/ECL@SS
£ 275.32 excl. VAT
/ Each
£ 330.38 incl. VAT
- Usually arrives within 14 working days

