MECALINE 853663 ONE HAND INDUSTRIAL GREASE GUN
Industrial grease gun
See technical informationSee documentsReferences
Mecaline:853663
Rubix:217A3621
EAN:3660338097157

Documents
Product details : MECALINE 853663 ONE HAND INDUSTRIAL GREASE GUN
Manual grease gun
.
Ø Pump piston: 10 mm .
Max. discharge pressure: 300 bars .
Two greasing positions: .
- "Volume" position allows a volume of 0.9 cm3 per pulse. .
- "Pressure" position in case of difficult greasing, e.g. a resistant grease nipple. .
Standards: DIN 1283, DIN 1284
Ø Pump piston: 10 mm .
Max. discharge pressure: 300 bars .
Two greasing positions: .
- "Volume" position allows a volume of 0.9 cm3 per pulse. .
- "Pressure" position in case of difficult greasing, e.g. a resistant grease nipple. .
Standards: DIN 1283, DIN 1284
Strengths
2 lubricating positions lubrication with one hand operation possible
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 119.34 excl. VAT
/ Each
£ 143.21 incl. VAT
- In stock: Next day delivery
