References
Hartle IGE:BGT303
Rubix:1340387
Product details : HARTLE 12.5 - 15 KG GREASE DISPENSER BGT303
A top quality grease dispensing outfit into which the user’s own 12.5 kg grease keg can be placed or which can be filled directly.
Strengths
Kit comprises: H.P grease pump, follower plate, lid, hose & grease nozzle handle
Grease: suitable for ALL grades of grease
Output pressure: 250 kg / cm
Delivery rate: 3.2g per stroke
Outlet hose: 2 metre H.P. wire-braided hose & H.P. grease nozzle handle
Takes 12.5 kg grease kegs
Integral nozzle drip / storage holster
Weight: 8 kg
Grease: suitable for ALL grades of grease
Output pressure: 250 kg / cm
Delivery rate: 3.2g per stroke
Outlet hose: 2 metre H.P. wire-braided hose & H.P. grease nozzle handle
Takes 12.5 kg grease kegs
Integral nozzle drip / storage holster
Weight: 8 kg
Technical specifications
Attributes
| Weight | 8 kg |
|---|
Show UNSPSC/ECL@SS
£ 227.67 excl. VAT
/ Each
£ 273.20 incl. VAT
- Usually arrives within 14 working days

