MECALINE 735597 LEVER OPERATED GREASE GUN CAPACITY ML 500
Grease pump
See technical informationSee documentsReferences
Mecaline:735597
Rubix:217A3619
EAN:3660338017346



Documents
Product details : MECALINE 735597 LEVER OPERATED GREASE GUN CAPACITY ML 500
Grease pump for general use
.
Piston diameter 8 mm .
Discharge pressure 400 bars .
Supplied with a high-pressure hose and a 4 jaw coupler .
Volume of distribution: 1.2 cm3 to 400 bars Standards: DIN 1283, DIN 1284
Piston diameter 8 mm .
Discharge pressure 400 bars .
Supplied with a high-pressure hose and a 4 jaw coupler .
Volume of distribution: 1.2 cm3 to 400 bars Standards: DIN 1283, DIN 1284
Strengths
The pressure die-cast zinc pump head makes the part highly resistant to impact and crushing.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Weight | 1.27 kg |
Show UNSPSC/ECL@SS
£ 31.68 excl. VAT
/ Each
£ 38.02 incl. VAT
- In stock: Next day delivery
