HARTLE BGGA500 AIR-OPERATED GREASE GUN 400G


Air Operated Grease Guns

References
hartle ige:BGGA500
rubix:1340394
brand logo
brand logo

Product details : HARTLE BGGA500 AIR-OPERATED GREASE GUN 400G


A range of best quality air operated / pneumatic grease guns manufactured from mild steel and bright zinc plated for a durable finish. Working pressure up to 6,000 psi with a 40:1 pressure ratio. Top quality items at unbeatable prices.

Strengths

Operation: pneumatic
Capacity: 14 oz / 400 cc cartridge ~ 500 cc bulk fill
WP: 90 psi
Inlet operating pressure: 30 – 150 psi
Outlet operating pressure: 1200 – 6000 psi
Pressure ratio: 40:1
Air release valve
Filler valve for bulk fill pump
Operation: single shot
Weight: 1.5 kg

Technical specifications


Attributes
Weight1.5 kg
Show UNSPSC/ECL@SS
£ 50.03 excl. VAT
/ Each
£ 60.04 incl. VAT
  • Usually arrives within 14 working days