MATO OS75011 3L DRUM PUMP AND LID KIT FOR OIL SAFEY ECOSYSTEM
OS75013 10L DRUM PUMP AND LID KIT FOR OIL SAFEY ECOSYSTEM
See technical informationReferences
Mato:OS75011
Rubix:404A9989
Manufacturer :OS75011
Product details : MATO OS75011 3L DRUM PUMP AND LID KIT FOR OIL SAFEY ECOSYSTEM
Robust, Safe, colour coded oil storage and delivery ecosytem, allowing for greater consumption control.
Applications
Provides , safe, clean, and acurate lubrication fluid handling
Technical specifications
Attributes
| Volume | 3000 ml |
|---|
Show UNSPSC/ECL@SS
£ 89.03 excl. VAT
/ Each
£ 106.84 incl. VAT
- Usually arrives within 14 working days

