SPARTEX 58105 DOUBLE SIDED TAPE 3 METRE X 25MM5: MISCELLANEOUS

Double sided tape

See technical information
References
Spartex:UK-58105
Rubix:225A4848
Manufacturer :58105
brand logo

Product details : SPARTEX 58105 DOUBLE SIDED TAPE 3 METRE X 25MM5: MISCELLANEOUS


Acrylic high-bond foam tape (33M long roll and 25mm wide tape)

Used extensively within the sign industry to bond metals, plastics and ACM. Its viscos elastic properties make it ideal for bonding dissimilar materials with different expansion rates. Superior holding power in any application where performance critical bonding is essential
Withstands: Extremes of temperature, High forces applied to the bond, Water, Most solvents and chemicals, Differential expansion and contraction, Interior or exterior performance, Easy release siliconized filmic liner improves assembly times, High tack and good initial handling strength for improved production speeds and aesthetics




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 170.83 excl. VAT
/ Each
£ 205.00 incl. VAT
  • Usually arrives within 14 working days