Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ROEBUCK 1006002550/10205 DOUBLE SIDE TAPE TISSUE 25MM X 50M
ROEBUCK 1006002550/10205 DOUBLE SIDE TAPE TISSUE 25MM X 50M
Tapes Unbranded
References
unbranded:
1006002550/10205
rubix:
170855B
Technical specifications
Width
24
mm
Product details
Technical specifications
Product details : ROEBUCK 1006002550/10205 DOUBLE SIDE TAPE TISSUE 25MM X 50M
A range of tissue and polypropylene based double sided tapes suitable for a wide range of applications. 33m long.
Technical specifications
Attributes
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.89
excl. VAT
/
Each
£
4.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7100225997 3M DOUBLE COATED TAPE GPT 020F 25 MM X 50 M X 0.2 MM
3M LSE11019 VHB TAPE LSE-110WF WHITE 19MMX33M 1.1MM
TESA 4651 50M 25MM GRAY 04651-00535-00
SPARTEX 886654 DOUBLE SIDED TAPE/FOAM - VERY HIGH BOND 25MM WIDE 66M R
SPARTEX 886635 CLOTH/DUCT TAPE 50MM WIDE 50M ROLL GREY
3M DOUBLE COATED TAPE 9040 TRANSPARENT 25 MM X 50 M 0.18 MM
TEROSON RB VII BK D10 LR10M ROLL 1.3KG 142216
3M 764IGREY GENERAL PURPOSE VINYL TAPE GREY 50MMX33M 0.13MM
3M 4253855 ALUMINIUM FOIL TAPE SILVER 38MMX55M 0.12MM
ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 25MM X 33M CLEAR 124466
LOCTITE 5075 INSULATING SEALING WRAP BLACK 4.27M 1808110
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M BLACK
3M ADHESIVE TRANSFER TAPE 465 TRANSPARENT 19 MM X 55 M 0.05 MM
3M 46550 ADHESIVE TRANSFER TAPE TRANS 50MMX55M 0.05MM
TESA 7063 PV24 25M 12MM BLACK 07063-00009-24