3M 8810 PARTICULATE RESPIRATOR FFP2 UNVALVED PK1 - VENDING ONLY


3M 8810 PARTICULATE RESPIRATOR FFP2 UNVALVED PK1

References
3m:8810
rubix:117A5384
brand logo
brand logo
Technical specifications
ClassFFP2
ValveNo
See all Specifications

Product details : 3M 8810 PARTICULATE RESPIRATOR FFP2 UNVALVED PK1 - VENDING ONLY


3M™ Hand Sanding and Power Tool Respirator 8810 is our filtering face piece respirator with a robust collapse-resistant shell, adjustable nose clip and colour-coded headbands for comfortable wear. Rated FFP2, it’s available in a pack of three. For respiratory protection while orbital sanding, drilling, sawing, manual sanding use 3M™ Hand Sanding and Power Tool Respirator 8810. Our respirator is engineered to provide FFP2 protection against medium level fine dusts and oil or water based mists typically found when working with paints, varnish, cement, wood and steel. With a durable, collapse-resistant inner shell and convex shape, the lightweight, twin-strap design features a nose clip and soft nose foam to help you get a comfortable, secure fit across a broad range of face sizes.

Strengths

•Robust collapse-resistant shell that moulds easily to most face shapes and sizes
Adjustable nose clip helps to form a seal across the nose and cheeks
Sculpted nose panel improves compatibility with eyewear
Headbands hold the respirator securely in place, helping to provide a good, comfortable seal, colour-coded to indicate performance level
FFP2 (Filtering Face Piece - Class 2) provides protection against medium level fine dusts and oil or water based mists, typically found during power sanding, grinding, drilling and cutting paints, varnish, cement, wood and steel
This product helps protect against certain particles in concentrations up to 10 x Workplace Exposure Limit (WEL)
Users must have read all user instructions before use. Misuse may cause injury, severe or life threatening illness
Do not use for hardwoods or lead based paints

Applications

Orbital Sanding;Drilling;Sawing;Manual Sanding of Paints;Varnish;Cement;Wood and Steel

Technical specifications


Attributes
ClassFFP2
ValveNo
ColourWhite
Packaging3 Pack
TypeFoldable
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
  • Usually arrives within 14 working days