MOLDEX 2365 CLASSIC VENTEX VALVE MASK FFP1 NR D PK20
MOLDEX 2365 CLASSICS VALVED DISPOSABLE MASKS FFP1 NR D BOX OF 20
See technical informationSee documentsReferences
Moldex:236515
Rubix:2518925
Manufacturer :236515
EAN:4019444006284



Documents
Product details : MOLDEX 2365 CLASSIC VENTEX VALVE MASK FFP1 NR D PK20
Our standard model offers all the advantages that make Moldex FFP masks so successful. The flexible ActivForm® 3D design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Classic masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions, while a soft, skin-friendly inner fleece layer provides additional comfort for the wearer.
Classic FFP masks offer reliable protection against particles in the air we breathe. They are available in the protection levels FFP1, FFP2 and FFP3.
Type : Valved
Strengths
• Proven shape and durable FFP Mask
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• FFP1 protection against non toxic dusts, fumes, mists and aerosols. 4 x WEL
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• FFP1 protection against non toxic dusts, fumes, mists and aerosols. 4 x WEL
Applications
Working with non toxic dusts, mists and fumes
Technical specifications
Attributes
| Class | ffp1 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 51.82 excl. VAT
/ Each
£ 62.18 incl. VAT
- Usually arrives within 14 working days
