3M 9422+ AURA PARTICULATE RESPIRATOR FFP2 VALVED PK10


3M™ Aura™ Dust Mask, with Valve

References
3m:9422+
rubix:114A8707
manufacturer :7000088835
ean:4046719525775
brand logo
brand logo
Technical specifications
Classffp2
Valveyes
See all Specifications

Product details : 3M 9422+ AURA PARTICULATE RESPIRATOR FFP2 VALVED PK10


Designed for the food industry: metal detectable, coloured highly visible blue and staple-free to reduce risk of contamination

Hygienic packaging: helps protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace.

High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection

3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions

Unique 3-panel design: Accommodates greater facial movement during speech

Colour-coded headbands offer easy protection level identification - colour coded blue: FFP2 (APF = 10)

Sculpted nose panel helps conform to the nose and contours of the face and helps to improve compatibility with 3M eyewear

An innovative chin tab for ease of donning and adjustment of the respirator on the face

3M™ Cool Flow™ Valve reduces heat and moisture build-up to offer workers comfortable protection - even in hot and humid conditions
3M AURA 9422+ VALVED DISPOSABLE MASKS FFP2 NR D BOX OF 10

Strengths

3M™ Aura™ Particulate Respirators 9400+ Series provides FFP2 and FFP3 breathing protection. Our 3-panel, flat-fold design is completely free from staples and comes in highly visible bright blue. It has an embedded, metal-detectable nose clip, an embossed top panel to help reduce eyewear fogging and a sculpted upper panel for eyewear compatibility. They’re supplied in hygienic individual packaging.

Applications

Manufacture of beverages and food.

Technical specifications


Attributes
Packaged dimensions (D x W x H)212x87x242 mm
Package weight297 g
Classffp2
Valveyes
Typefoldable
Show UNSPSC/ECL@SS
£ 32.42 excl. VAT
/ Each
£ 38.90 incl. VAT
  • In stock: Next day delivery