References
Advance Tapes:AT160-75MMX50MWH
Rubix:130A6719

Product details : ADVANCETAP WHITE WATERPROOFTAPE AT160-75MMX50MWH
ADVANCETAP WHITE WATERPROOFTAPE AT160-75MMX50MWH
A polythene extruded matt cloth tape with a waterproof finish coated with an aggressive pressure sensitive adhesive.
Strengths
- Close weave Cloth impregnated Polythene – Matt
- With strong rubber adhesive mass for high adhesion
- Can be used for grit or sandblasting
- Writable surface and puncture resistance
- Good water resistance with good long term resistance to outdoor exposure
Applications
Protection of turbine blades during refurbishment, colour coding, sealing ammunition cases and emergency repair tape for armed forces, splicing and joining during manufacturing processes, joining heavy duty polyethylene sheeting and wall boards.
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 50 m |
| Colour | white |
| Material | cloth impregnated polythene |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
- In stock: Next day delivery