References
Tesa:4615 50M 50MM GREY
Rubix:262A2492
Manufacturer :04615-00000-00
EAN:4063565176319





Product details : TESA 04615-00000-00 TAPE 50M X 50MM GREY
tesa® 4615 is a utility duct grade for general purpose applications. It consists of a 27 mesh woven fabric laminated on a colored PE film. The product is coated with a synthetic rubber adhesive with solvent-free technology.
Strengths
- Bonds instantly with high adhesion on a variety of materials
- Unwinds gently and is easy to tear by hand
- Water repellent and durable
Applications
The product can be used for a variety of basic applications such as
- Holding protective layers e.g. plastic films and paper sheets
- Fastening and bundling of wires, cables and loose objects
- Sealing, marking and masking even on slightly rough surfaces
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Colour | grey |
| Thickness | 0.175 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Usually arrives within 14 working days
