GISS 865721 3 M & 4 M ERGOBLUE 25 MIG TORCH THREADING DIA M6 1X28MM


3m and 4 m ergoblue 25 mig torch

References
spartex:865721
rubix:217A2465
ean:3660338199455
3 M and 4 M ERGOBLUE 25 MIG TORCH Threading diameter mm M6
brand logo
Technical specifications
Threading diameter6 mm
Wire diameter1 mm
Length28 mm

Product details : GISS 865721 3 M & 4 M ERGOBLUE 25 MIG TORCH THREADING DIA M6 1X28MM


Air-cooled. .
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Threading diameter6 mm
Wire diameter1 mm
Length28 mm
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
  • Usually arrives within 14 working days