GISS 865741 4M ERGOBLUE 36 MIG TORCH WIRE DIAMETER MM 0,8
4m ergoblue 36 mig torch
See technical informationSee documentsReferences
Spartex:865741
Rubix:217A2482
EAN:3660338199585


Technical specifications
| Wire diameter | 0.8 mm |
|---|---|
| Type | 4m ergoblue 36 mig torch wire diameter mm 0,8 |
Documents
Product details : GISS 865741 4M ERGOBLUE 36 MIG TORCH WIRE DIAMETER MM 0,8
Air-cooled.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 0.8 mm |
|---|---|
| Type | 4m ergoblue 36 mig torch wire diameter mm 0,8 |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
- Usually arrives within 14 working days