GISS 865765 TUBE CONTACT M8 MIG 36/500 A 2 X 30 MM
Torche mig ergoblue 500 4m
See technical informationSee documentsReferences
Spartex:865765
Rubix:217A2485
EAN:3660338199721


Technical specifications
| Wire diameter | 2 mm |
|---|---|
| Type | 4 m ergoblue 500 mig torch threading diameter mm m8 |
Documents
Product details : GISS 865765 TUBE CONTACT M8 MIG 36/500 A 2 X 30 MM
Water-cooling.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 2 mm |
|---|---|
| Type | 4 m ergoblue 500 mig torch threading diameter mm m8 |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
- Usually arrives within 14 working days