"PARWELD B4014-16 CONTACT TIP 1/16""/1.6MM M8 ECU"
BZL Contact Tip
See technical informationSee documentsReferences
Parweld:B4014-16.
Rubix:2012536
Manufacturer :B4014-16.
EAN:5055365339024


Technical specifications
| Wire diameter | 1.6 mm |
|---|---|
| Type | parweld b4014-16 contact tip 1/16''/1.6mm m8 ecu' |
Documents
Product details : "PARWELD B4014-16 CONTACT TIP 1/16""/1.6MM M8 ECU"
Parweld BZL contact tips are manufactured using a harder and higher conductivity copper alloy than the OEM
Technical specifications
Attributes
| Wire diameter | 1.6 mm |
|---|---|
| Type | parweld b4014-16 contact tip 1/16''/1.6mm m8 ecu' |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 0.85 excl. VAT
/ Each
£ 1.02 incl. VAT
- Usually arrives within 14 working days