Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
Contact tube (steel)
PARWELD BZL MB25/MB36/MB501 CONTACT TIP 1.0MM B4014-1 0 PACK OF 25
PARWELD BZL MB25/MB36/MB501 CONTACT TIP 1.0MM B4014-1 0 PACK OF 25
BZL Contact Tip
References
parweld:
B4014-10
rubix:
2012533
ean:
5055365338959
Technical specifications
Threading diameter
8
mm
Wire diameter
1
mm
Length
30
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD BZL MB25/MB36/MB501 CONTACT TIP 1.0MM B4014-1 0 PACK OF 25
Parweld BZL contact tips are manufactured using a harder and higher conductivity copper alloy than the OEM
Technical specifications
Attributes
Threading diameter
8
mm
Wire diameter
1
mm
Length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.40
excl. VAT
/
Each
£
23.28
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
PARWELD B2504-12. BZL MB25/MB36 CONTACT TIP 1.2MM PACK OF 25 B2504-12
GISS 865765 TUBE CONTACT M8 MIG 36/500 A 2 X 30 MM
PARWELD BZL CONTACT TIPS 1.0MM B4015-10 PACK OF 25
GISS 865723 3 M & 4 M ERGOBLUE 25 MIG TORCH THREAD DIA M6 1.2X28MM
PARWELD B3612 TIP ADAPTOR M6 THREAD PACK OF 5
GISS 865721 3 M & 4 M ERGOBLUE 25 MIG TORCH THREADING DIA M6 1X28MM
PARWELD B3613 MB36 TIP ADAPTOR M6 THREAD PACK OF 5
MUREX 1.0MM CONTACT TIPS-0701408712-SINGLE
PARWELD B3614 MB36 TIP ADAPTOR M8 THREAD PACK OF 5
MUREX CONTACT TIP 0.8 MX15-25 0701408701-SINGLE
PARWELD BZL MB25/MB36 CONTACT TIP 1.2MM PACK OF 25 B2505-12
PARWELD MB15 TIP ADAPTOR M6 THREAD B1507 L/H PACK OF 5
PARWELD B4014-12 BZL MB25/MB36/MB50 CONTACT TIP 1.2MM PACK OF 25
GISS 865741 4M ERGOBLUE 36 MIG TORCH WIRE DIAMETER MM 0,8
PARWELD B1527-09 BZL MB15 CONTACT TIP 0.9MM PACK OF 25