MOLDEX 903001 P3RD PARTICULATE FILTER 7000/9000 SERIES PK12
MOLDEX 9030 P3RD-PARTICULATE FILTER7000/9000SERIES-PK12
See technical informationSee documentsReferences
Moldex:9030
Rubix:2574545
EAN:4019444007519
Documents
Product details : MOLDEX 903001 P3RD PARTICULATE FILTER 7000/9000 SERIES PK12
EasyLock® particle filters with bayonet connection can be mounted directly onto the 7000 and 9000 Series mask bodies. They can also be combined with EasyLock® gas filters without an adapter and used as a particle pre-filter. The AirWave® long-life pleated filter gives the particle filters extremely low breathing resistance and a particularly high absorption capacity.
Strengths
• Particulate filters suitable for Series 7000 and 9000 masks
• P3 protection against harmful and toxic dusts, fumes and water/oil based mists/aerosols
• Revolutionary EasyLock filter system with no additional clips or holders.
• Pleated filter: low breathing resistance due to large filter surface
• Different gas and particulate filters can be combined
• EasyLock® particulate filters can either be connected to the EasyLock® gas cartridges or directly with the mask body
• Any combination of filters possible, simply click together, there is no need for additional clips or filter holders
• P3 protection against harmful and toxic dusts, fumes and water/oil based mists/aerosols
• Revolutionary EasyLock filter system with no additional clips or holders.
• Pleated filter: low breathing resistance due to large filter surface
• Different gas and particulate filters can be combined
• EasyLock® particulate filters can either be connected to the EasyLock® gas cartridges or directly with the mask body
• Any combination of filters possible, simply click together, there is no need for additional clips or filter holders
Technical specifications
Attributes
| Type | bayonet connector |
|---|---|
| Class | p3 r |
Show UNSPSC/ECL@SS
£ 58.85 excl. VAT
/ Each
£ 70.62 incl. VAT
- In stock: Next day delivery

