References
Sundström®:SR 710
Rubix:217A2190
EAN:7392203001025
Product details : SUNDSTROM H02-1512 SR 710 PARTICLE FILTER P3 R
Part of the Sundström range of filters, this P3 particulate filter is for use with Sundström powered respirators. It offers respiratory protection against toxic particles, and it can be easily swapped for other filters depending on your application.
Learn more…
• Particulate filter offering respiratory protection against dusts, fumes, and oil- and water-based mists
• For use with Sundström SR 500, SR 500 EX and SR 700 powered respirators
• Cannot be combined with a gas filter; the SR 510 particulate filter should be used instead
• Compatible with the SR 221 pre-filter to prolong the filter life
• Reusable over more than one shift
• Parts should be checked regularly for signs of wear and damage, and replaced when necessary
Get technical…
EN 12941:1998 + A2:2008
EN 12942:1998 + A2:2008
P3 R
Technical specifications
Attributes
| Type | particulate/powered |
|---|
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- In stock: Next day delivery

