3M 7100225997 3M DOUBLE COATED TAPE GPT 020F 25 MM X 50 M X 0.2 MM


3M™ Double Coated Tape GPT-020F

References
3m:GPT020F25
rubix:244A3304
manufacturer :7100225997
ean:05900422114307
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : 3M 7100225997 3M DOUBLE COATED TAPE GPT 020F 25 MM X 50 M X 0.2 MM


It offers high initial tack and humidity resistance, providing easy handling and converting due to the filmic liner delivery. Providing high temperature resistance 190˚C short term and 90 ˚C long term.

Strengths

Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface.;High initial tack and humidity resistance;Easy handling and converting due to filmic liner delivery;High temperature resistance, providing full bonding performance: up to +190 ˚C short term, up to +90 ˚C long term;200 micron thick

Applications

Bond panel to frame

Technical specifications


Attributes
Width25 mm
Length50 m
MaterialPolyester
Thickness0.2 mm
ColourColourless
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
  • Sold out