3M COOL FLOW PARTICULATE RESPIRATOR 8822 FFP2 VALVED 10/PACK
3M DUST MASK 8822 FFP2 VALVE (DS=10PCS)
See technical informationReferences
3M:8822 FFP2
Rubix:395A4806
Manufacturer :7100142986
EAN:4054596315167






Product details : 3M COOL FLOW PARTICULATE RESPIRATOR 8822 FFP2 VALVED 10/PACK
Protective FFP2 dust masks, packed per 10 pieces. Provides protection against dust and particles.
Strengths
• DISPOSABLE PARTICLE MASK SUITABLE FOR respiratory protection when grinding, drilling or sawing
• THESE PARTICLE FFP2 MASKS PROTECT against moderate fine dust exposure, typically encountered when working with softwood, plaster, mortar, cement or steel
• FFP2 RESPIRATORY PROTECTION CLASS – These disposable masks offer FFP2 protection with 94% particle filtration
• 3M RESPIRATOR MASK FOR EASY BREATHING – 3M™ Cool Flow™ exhalation valve helps warm and moist exhaled air to escape from inside the respirator mask – 3M™ Advanced Electrostatic Filter Media is a filter medium developed by 3M that makes breathing easier
• 3M RELIABLE EXPERTISE – Over 50 years of scientific experience in respiratory protection
• This product helps protect against certain particles at concentrations up to 10 x AGW
• Pack contents: 10
• Users must be trained and have read all instructions for use. Improper use of this protective equipment may lead to injury as well as serious or life-threatening illness. Contains no components made from natural latex
• Compatible with 3M eye and hearing protection products
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 23.53 excl. VAT
/ Each
£ 28.24 incl. VAT
- In stock: Next day delivery