MOLDEX 240515 CLASSICS VALVED DISPOSABLE MASKS FFP2 NR D PK20
MOLDEX 2405 CLASSICS VALVED DISPOSABLE MASKS FFP2 NR D BOX OF 20
See technical informationSee documentsReferences
Moldex:2405
Rubix:9702474
EAN:4019444006307



Documents
Product details : MOLDEX 240515 CLASSICS VALVED DISPOSABLE MASKS FFP2 NR D PK20
Our standard model offers all the advantages that make Moldex FFP masks so successful. The flexible ActivForm® 3D design adapts automatically to the shape of the wearers face and their facial movements. As a result, our Classic masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions, while a soft, skin-friendly inner fleece layer provides additional comfort for the wearer.
FFP2 protection against toxic dusts, fumes and water/oil based mists/aerosols 10 x WEL
Tested and certified to EN 149:2001+A1:2009
Strengths
Proven shape and durable FFP Mask
DuraMesh® outer shell for superior durability and shape retention
ActivForm® - 3D fit for a secure seal that adapts to the shape of the wearers face
Large Ventex®-valve reduces heat and humidity inside the mask
Loop strap for quick, simple and safe on and off
Applications
Working with harmful dusts, fumes and aerosols including softwoods
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 67.16 excl. VAT
/ Each
£ 80.59 incl. VAT
- In stock: Next day delivery
