JSP BGZ130-000-A00 DISPOSABLE MOULDED MASK FFP3 VALVED M632 PK10
JSP BGZ130-000-A00 VALVED DISPOSABLE MASKS FFP3 NR D BOX OF 10
See technical informationSee documentsReferences
JSP:BGZ130-000-A00
Rubix:239A1363
EAN:5038428562768





Documents
Product details : JSP BGZ130-000-A00 DISPOSABLE MOULDED MASK FFP3 VALVED M632 PK10
Moulded Disposable Mask FFP3 (M632) - Box of 10
Moulded disposable respirator with comfort foam surround, adjustable nose clip, four-point adjustable harness and exhalation valve.
EXHALATION VALVE Low resistance exhalation valve for easy breathing.
FOAM PADDED NOSE BRIDGE A mouldable nose bridge and 360° foam area around the inside provide comfort and a firmer fit.
4-POINT ADJUSTABLE STRAPS Metal free, 4-point adjustable straps create a firm and adaptable fit.
Conforms to EN 149 FFP3 - 99% minimum filtration efficiency
EXHALATION VALVE Low resistance exhalation valve for easy breathing.
FOAM PADDED NOSE BRIDGE A mouldable nose bridge and 360° foam area around the inside provide comfort and a firmer fit.
4-POINT ADJUSTABLE STRAPS Metal free, 4-point adjustable straps create a firm and adaptable fit.
Conforms to EN 149 FFP3 - 99% minimum filtration efficiency
Strengths
| Conforms to EN 149 | Foam Padded Nose Bridge | 4-Point Adjustable Straps | Exhalation Valve
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 15.21 excl. VAT
/ Each
£ 18.25 incl. VAT
- Delivery usually within ( 3 ) days
